References
Facom:412.42
Rubix:1233743
EAN:3148511754832

Product details : FACOM CABLE CUTTER 412.42
412 Copper-Aluminium manual cable cutter
- 412B.10 "Compact" cable cutter:
- Capacity: diameter 10 mm.
- Integrated opening return spring.
- Lock in closed position.
- Anti-Croissance Design.
- 412.16 "Standard" cable cutters:
- Capacity: diameter 16 mm.
- Reinforced head, anti-crease design.
- Safety stop.
- 412.30 - 412.42 "Power" cable cutters:
- Capacity: diameter 32 mm (Ref 412.30) and diameter 42 mm (Ref 412.42).
- Powerful cut, does not distort the electric cables.
- Safety stop.
- Set of blades for 412.30: 412.L30.
- Set of blades for 412.42: 412.L42.
- Length of the mouthpieces 90mm.
- Ø cutting capacity 42mm.
- 412B.10 "Compact" cable cutter:
- Capacity: diameter 10 mm.
- Integrated opening return spring.
- Lock in closed position.
- Anti-Croissance Design.
- 412.16 "Standard" cable cutters:
- Capacity: diameter 16 mm.
- Reinforced head, anti-crease design.
- Safety stop.
- 412.30 - 412.42 "Power" cable cutters:
- Capacity: diameter 32 mm (Ref 412.30) and diameter 42 mm (Ref 412.42).
- Powerful cut, does not distort the electric cables.
- Safety stop.
- Set of blades for 412.30: 412.L30.
- Set of blades for 412.42: 412.L42.
- Length of the mouthpieces 90mm.
- Ø cutting capacity 42mm.
Strengths
Integrated return spring. - Lock in closed position. - Anti-Croissance Design. Reinforced head, anti-crease design. - Safety stop. Powerful cut, does not deform electric cables.
Technical specifications
Attributes
| Logistic Weight | 3778 g |
|---|---|
| Packaged dimensions (D x W x H) | 820x220x55 mm |
| Package weight | 3778 g |
| Cutting capacity | 42 mm |
| Length | 800 mm |
Show UNSPSC/ECL@SS
£ 320.61 excl. VAT
/ Each
£ 384.73 incl. VAT
- Delivery usually within ( 14 ) days
