FACOM CABLE CUTTER 412.16

412 Copper-Aluminium manual cable cutter

See technical information

References

Facom:412.16
Rubix:1233741
EAN:3148511754603
brand logo

Technical specifications

Cutting capacity16 mm
Length290 mm
See all Specifications

Product details : FACOM CABLE CUTTER 412.16


412 Copper-Aluminium manual cable cutter
- 412B.10 "Compact" cable cutter:
- Capacity: diameter 10 mm.
- Integrated opening return spring.
- Lock in closed position.
- Anti-Croissance Design.
- 412.16 "Standard" cable cutters:
- Capacity: diameter 16 mm.
- Reinforced head, anti-crease design.
- Safety stop.
- 412.30 - 412.42 "Power" cable cutters:
- Capacity: diameter 32 mm (Ref 412.30) and diameter 42 mm (Ref 412.42).
- Powerful cut, does not distort the electric cables.
- Safety stop.
- Set of blades for 412.30: 412.L30.
- Set of blades for 412.42: 412.L42.
- Length of the mouthpieces 90mm.
- Ø cutting capacity 42mm.

Strengths

Integrated return spring. - Lock in closed position. - Anti-Croissance Design. Reinforced head, anti-crease design. - Safety stop. Powerful cut, does not deform electric cables.

Technical specifications


Attributes
Logistic Weight780 g
Packaged dimensions (D x W x H)330x120x35 mm
Package weight781 g
Cutting capacity16 mm
Length290 mm
£ 68.70 excl. VAT
/ Each
£ 82.44 incl. VAT
  • Delivery usually within ( 14 ) days