KNIPEX 7102200SB COMPACT BOLT CUTTER COBOLT 200MM

KNIPEX CoBolt®

See technical information

References

Knipex:71 02 200 SB
Rubix:4533468
EAN:4003773052289
brand logo

Technical specifications

Cutting capacity5.2 mm
Length265 mm
See all Specifications

Product details : KNIPEX 7102200SB COMPACT BOLT CUTTER COBOLT 200MM


71 02 200 SB KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material from the jaws. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm. with slim multi-component grips without collar for better handling and easier transport. with large contact surface on the handles for better allotment of pressure and more comfort at work. self-service card/blister.
  • Cutting capacities soft wire (diameter): Ø 6 mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm
  • Cutting capacities piano wire (diameter): Ø 3.6 mm
  • Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With slim multi-component grips without collar for better handling and easier transport. With large contact surface on the handles for better allotment of pressure and more comfort at work. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)265x110x25 mm
    Cutting capacity5.2 mm
    Length265 mm
    £ 44.20 excl. VAT
    / Each
    £ 53.04 incl. VAT
    • Delivery usually within ( 14 ) days