References
Knipex:95 36 250
Rubix:1569860
EAN:4003773026884
Product details : KNIPEX 9536250 CABLE CUTTERS 250MM
95 36 280 Cable Cutter
little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Two-stage ratchet drive for easy cutting. Pinch guard prevents operators' fingers being pinched. suitable for aluminium sector cable up to 4 x 150 mm². self-service card/blister.
Cutting capacity copper cable, multiple-stranded: 380 mm² Cutting capacity copper cable, multiple-stranded: Ø 52 mm MCM: 750 VDE tested: yes
little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Two-stage ratchet drive for easy cutting. Pinch guard prevents operators' fingers being pinched. suitable for aluminium sector cable up to 4 x 150 mm². self-service card/blister.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of low weight and compact design - can be used even in confined areas. With guard. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Cutting capacity | 32 mm |
|---|---|
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 253.92 excl. VAT
/ Each
£ 304.70 incl. VAT
- In stock: Next day delivery


