255G - Sheathed pointers
Body material | non-metallic and other materials |
---|---|
Tail diameter | 6 mm |
Total length | 185 mm |
Logistic Weight | 110 g |
---|---|
Packaged dimensions (D x W x H) | 190x20x20 mm |
Package weight | 106 g |
Body material | non-metallic and other materials |
Tail diameter | 6 mm |
Total length | 185 mm |
Usually arrives within 14 working days