Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
BAHCO SB3734BM-3 PARALLEL PIN PUNCH GUARD 3
BAHCO SB3734BM-3 PARALLEL PIN PUNCH GUARD 3
Parallel Pin Punch Guard
References
bahco:
SB3734BM-3
rubix:
242A9420
ean:
7314150270996
Technical specifications
Tail diameter
3
mm
Total length
155
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO SB3734BM-3 PARALLEL PIN PUNCH GUARD 3
Strengths
•Parallel pin punch with guard
2-component handle for increased safety
End hardness 56-58 HRC
Strike end hardness 56-58 HRC
Retail packaging
Technical specifications
Attributes
Tail diameter
3
mm
Total length
155
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.92
excl. VAT
/
Each
£
10.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK AIRGRIP PIN PUNCH 3MM
ECLIPSE CENTRE PUNCH 351C
BAHCO 1157 AUTOMATIC CENTRE PUNCHES WITH HARDENED STEEL POINT
ROEBUCK AIRGRIP PIN PUNCH 4MM
BAHCO 3735-5-150 CENTRE PUNCH
BAHCO 3735N-6-150 CENTRE PUNCH
ECLIPSE CENTRE PUNCH 351A
FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM
ECLIPSE CENTRE PUNCH 351B
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
BAHCO 3643-120 CENTRE PUNCH
FACOM 255.G2,5 CENTRE PUNCH 255.G25
STAHLWILLE 70050002 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G8
FACOM AUTOMATIC CENTRE PUNCH 257.G