Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
BAHCO 1157 AUTOMATIC CENTRE PUNCHES WITH HARDENED STEEL POINT
BAHCO 1157 AUTOMATIC CENTRE PUNCHES WITH HARDENED STEEL POINT
Automatic Centre Punches with Hardened Steel Point
References
bahco:
1157
rubix:
271A7024
ean:
7311518277031
Technical specifications
Body material
Steel
Tail diameter
2
mm
Total length
130
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1157 AUTOMATIC CENTRE PUNCHES WITH HARDENED STEEL POINT
Strengths
No hammer needed
Technical specifications
Attributes
Logistic Weight
50
g
Body material
Steel
Tail diameter
2
mm
Total length
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.21
excl. VAT
/
Each
£
13.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
BAHCO 3735-4-120 CENTRE PUNCH
FACOM AUTOMATIC CENTRE PUNCH 257.G
FACOM CENTRE PUNCH 255.G4
BAHCO 3735N-6-150 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G10
BAHCO 3735-5-150 CENTRE PUNCH
ECLIPSE CENTRE PUNCH 351C
ROEBUCK AIRGRIP PIN PUNCH 3MM
BAHCO 3643-120 CENTRE PUNCH
FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM
ROEBUCK AIRGRIP PIN PUNCH 2MM
FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
BAHCO SB3734BM-3 PARALLEL PIN PUNCH GUARD 3