References
Facom:255.G4
Rubix:1233206
EAN:3148511604526




Technical specifications
| Body material | non-metallic and other materials |
|---|---|
| Tail diameter | 4 mm |
| Total length | 185 mm |
Product details : FACOM CENTRE PUNCH 255.G4
255G - Sheathed pointers
-Head treated 36-44 HRc.
-Treated tip 57-60 HRc.
-Head treated 36-44 HRc.
-Treated tip 57-60 HRc.
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x20x20 mm |
| Package weight | 105 g |
| Body material | non-metallic and other materials |
| Tail diameter | 4 mm |
| Total length | 185 mm |
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
- In stock: Next day delivery