Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
Centre Punch
References
bahco:
SB-3735N-6-150
rubix:
263A9250
ean:
7314151847937
Product details
Technical specifications
Product details : BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
Technical specifications
Attributes
Logistic Weight
110
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.58
excl. VAT
/
Each
£
7.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 255.G2,5 CENTRE PUNCH 255.G25
FACOM CENTRE PUNCH 255.G8
ECLIPSE CENTRE PUNCH 351C
BAHCO 3643-120 CENTRE PUNCH
ROEBUCK AIRGRIP PIN PUNCH 2MM
ECLIPSE CENTRE PUNCH 351B
BAHCO 3735-5-120 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G10
BAHCO SB3734BM-3 PARALLEL PIN PUNCH GUARD 3
ECLIPSE CENTRE PUNCH 351D
STAHLWILLE 70050002 CENTRE PUNCH
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
ECLIPSE CENTRE PUNCH 351A
BAHCO 3735N-6-150 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G6