FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
255.GSLS - Sheathed pointers - SLS
See technical informationReferences
Facom:255.G8SLS
Rubix:2588826
EAN:3662424051609

Product details : FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
255.GSLS - Sheathed Pointers - SLS | 255.G8SLS
- Tool equipped with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, selected and tested by FACOM, preserves tool ergonomics.
- Head treated 36 - 44 HRc.
- Tip treated 57 - 60 HRc.
A [mm]: 8
d [mm]: 12
L [mm]: 185
L1 [mm]: 55
L2 [mm]: 105
[g]: 170
- Tool equipped with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, selected and tested by FACOM, preserves tool ergonomics.
- Head treated 36 - 44 HRc.
- Tip treated 57 - 60 HRc.
A [mm]: 8
d [mm]: 12
L [mm]: 185
L1 [mm]: 55
L2 [mm]: 105
[g]: 170
Technical specifications
Attributes
| Body material | non-metallic and other materials |
|---|---|
| Tail diameter | 8 mm |
| Total length | 185 mm |
Show UNSPSC/ECL@SS
£ 45.41 excl. VAT
/ Each
£ 54.49 incl. VAT
- Delivery usually within ( 14 ) days
