Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
BAHCO 3735-4-120 CENTRE PUNCH
BAHCO 3735-4-120 CENTRE PUNCH
Centre Punches with Octagonal Shank and Lacquered Copper Finish
References
bahco:
3735-4-120
rubix:
116A4147
ean:
7314151834265
Technical specifications
Body material
Steel
Tail diameter
10
mm
Total length
120
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3735-4-120 CENTRE PUNCH
Execution: Copper-coloured, lacquered, with safe impact head. Material: Vanadium extra. Octagonal DIN 7250
Technical specifications
Attributes
Logistic Weight
65
g
Body material
Steel
Tail diameter
10
mm
Total length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.36
excl. VAT
/
Each
£
5.23
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
BAHCO 3735N-6-150 CENTRE PUNCH
ROEBUCK AIRGRIP PIN PUNCH 3MM
BAHCO 3643-120 CENTRE PUNCH
STAHLWILLE 70050002 CENTRE PUNCH
BAHCO 1157 AUTOMATIC CENTRE PUNCHES WITH HARDENED STEEL POINT
BAHCO 3735-5-120 CENTRE PUNCH
BAHCO 3735-5-150 CENTRE PUNCH
ROEBUCK AIRGRIP PIN PUNCH 2MM
FACOM CENTRE PUNCH 255.G4
FACOM CENTRE PUNCH 255.G8
ECLIPSE CENTRE PUNCH 351A
FACOM CENTRE PUNCH 255.G10
ROEBUCK AIRGRIP PIN PUNCH 4MM
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK