FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
262A - Ribbed chisels, round head
See technical informationReferences
Facom:262A.25
Rubix:80128453
EAN:3148516623898

Product details : FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
262A - Ribbed chisels, round head.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.
Strengths
Forged chisels with rounded edges for a better grip.
-Cylindrical head for safer impact.
-Cylindrical head for safer impact.
Technical specifications
Attributes
| Logistic Weight | 563 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x29x20 mm |
| Package weight | 567 g |
| Length | 260 mm |
| Width | 260 mm |
| Weight | 500 g |
| Type | 885 |
| Handle | without |
Show UNSPSC/ECL@SS
£ 27.83 excl. VAT
/ Each
£ 33.40 incl. VAT
- Delivery usually within ( 14 ) days
