References
Draper:64838
Rubix:382A5411
Manufacturer :64838
EAN:5010559648382

Product details : DRAPER 64838 COLD CHISEL 25X380MM PACKED
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 380 mm |
|---|---|
| Width | 25 mm |
| Type | cold chisel |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 7 ) days
