References
Dewalt:DT6806-QZ
Rubix:4534485
EAN:5011402371471



Documents
Product details : DEWALT SDS + TILE CHISEL 40 X 200MM MPDT6806QZ
SDS-Plus points and chisels
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 40 mm |
| Type | chisel |
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
- Delivery usually within ( 7 ) days