Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
Chisel for hammer drill
References
roebuck:
652528
rubix:
217A4036
ean:
3660338001031
Technical specifications
Length
250
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
Chisel for hammer drill
Technical specifications
Attributes
Length
250
mm
Width
20
mm
Model
SDS PLUS
Handle
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.68
excl. VAT
/
Each
£
12.82
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FACOM CHISEL 263.P30
ROEBUCK 250GP GROOVED PLUGGING CHISEL 10 INCH
FACOM 259SLS EXTRA THIN CHISEL 26 X 235MM - SAFETY LOCK SYSTEM
ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
GEDORE CHISEL 150X16 97-150
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
BOSCH FLAT CHISEL 1618600203
BAHCO 3740-250 FLAT CHISEL
FACOM CHISEL 263.P25
CHICAGO PNEUMATIC CHISEL A046063
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
IRWIN MARPLES M373 CHISEL 1/4 INCH
FACOM SHEATHED CHISEL 263.G19