References
Draper:63739
Rubix:382A5180
Manufacturer :63739
EAN:5010559637393

Product details : DRAPER 63739 COLD CHISEL 19X200MM PACKED
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 19 mm |
| Weight | 303 g |
| Type | cold chisel |
| Handle | octagonal shank |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Delivery usually within ( 7 ) days
