References
Draper:64850
Rubix:382A5412
Manufacturer :64850
EAN:5010559648504

Product details : DRAPER 64850 COLD CHISEL 25 X 450 MM PACKED
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 450 mm |
|---|---|
| Width | 25 mm |
| Type | cold chisel |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 14.66 excl. VAT
/ Each
£ 17.59 incl. VAT
- Delivery usually within ( 7 ) days
