FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18


262A - Ribbed chisels, round head

References
facom:262A.18
rubix:80128450
ean:3148516623546
brand logo
brand logo
Technical specifications
Length180 mm
Width180 mm
See all Specifications

Product details : FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18


262A - Ribbed chisels, round head.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.

Strengths

Forged chisels with rounded edges for a better grip.
-Cylindrical head for safer impact.

Technical specifications


Attributes
Logistic Weight285 g
Packaged dimensions (D x W x H)175x24x18 mm
Package weight281 g
Length180 mm
Width180 mm
Model262A.18
Weight250 g
Type885
HandleWithout
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
  • Usually arrives within 14 working days