References
Bosch:2609390394
Rubix:7850773
EAN:3165140308908



Product details : BOSCH CHISEL BIT 2609390394
Total length mm: 250
Chisel cutting edge mm: 20
Applications
Concrete | ConcreteStone | Masonry
Technical specifications
Attributes
| Logistic Weight | 267 g |
|---|---|
| Packaged dimensions (D x W x H) | 347x27x20 mm |
| Package weight | 254 g |
| Length | 250 mm |
| Width | 20 mm |
| Weight | 267 g |
| Handle | sds-plus |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days
