ARMEG G30B4CCCT RAKING CHISEL 30MM


Carbide Tipped Raking Chisel

References
armeg:G30B4CCCT
rubix:1369410
brand logo
brand logo
Technical specifications
Length150 mm
Width30 mm
See all Specifications

Product details : ARMEG G30B4CCCT RAKING CHISEL 30MM


Strengths

Ideal for the ultimate performance in material removal when working in the toughest masonry & concrete
This unique short bodied chisel incorporates a full strip of tungsten carbide on the working edge which gives extended life and progression in hard materials.
Designed for use in SDS Plus machines with roto-stop facility
Available in 30mm and 55mm wide versions

Technical specifications


Attributes
Length150 mm
Width30 mm
Modelg30b4ccct
Typecarbide tipped raking chisel
Show UNSPSC/ECL@SS
£ 56.94 excl. VAT
/ Each
£ 68.33 incl. VAT
  • Usually arrives within 14 working days