Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
Floorboard chisel with hand guard and grip
References
roebuck:
3958103
rubix:
010350
Technical specifications
Length
230
mm
Width
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
Fitted with a non-slip impact protection handle.
Technical specifications
Attributes
Length
230
mm
Width
100
mm
Weight
741
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.38
excl. VAT
/
Each
£
14.86
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
BOSCH 280MMSDSMAXFLATCHIS 1618600210
CHICAGO PNEUMATIC CHISEL A046063
MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
FACOM 263.G19SLS SHEATHED CHISEL 19MM - SAFETY LOCK SYSTEM
ROEBUCK G360MXC SDS MAX CHISEL 360MM LONG
BOSCH 1618661000 1.618.661.000 SPADE CHISEL - 400MM ON 28MM HEX SHANK
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
ROEBUCK FLAT COLD CHISEL 300MM X 26 MM
MAKITA D-08729 COLD CHISEL 20X250 SDS +
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
ROEBUCK FLAT COLD CHISEL 250MM X 25MM