FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
262A - Ribbed chisels, round head
See technical informationReferences
Facom:262A.20
Rubix:80128451
EAN:3148516623621



Product details : FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
262A - Ribbed chisels, round head.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.
Strengths
Forged chisels with rounded edges for a better grip.
-Cylindrical head for safer impact.
-Cylindrical head for safer impact.
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x26x18 mm |
| Package weight | 369 g |
| Length | 200 mm |
| Width | 200 mm |
| Weight | 340 g |
| Handle | without |
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
- Delivery usually within ( 14 ) days
