Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
References
bahco:
3740-150
rubix:
113A8325
ean:
7314151834029
Technical specifications
Length
150
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
Logistic Weight
180
g
Length
150
mm
Width
18
mm
Weight
190
g
Handle
Flat, round-edged body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3654BMS/7 MIXED PINPUNCH W/GUARD SET
BAHCO 3745-150 CAPE CHISEL
BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
BAHCO 3740-250 FLAT CHISEL
FACOM CHISEL 263.18
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
ROEBUCK CHISEL LENGTH 250MM 733694
GEDORE 95-250 COLD CHISEL
ROEBUCK 250GP GROOVED PLUGGING CHISEL 10 INCH
BOSCH SDS MAX CHISEL FLAT 1618601008
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
BOSCH SDS400 POINTEDCHISEL 2608690142
ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL