Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM CHISEL 263.P25
FACOM CHISEL 263.P25
263P-Chisels with guard
References
facom:
263.P25
rubix:
1233238
ean:
3148511616604
Technical specifications
Length
250
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM CHISEL 263.P25
263P-Chisels with guard
-Chisels with guard, diameter 85 mm.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
Logistic Weight
634
g
Packaged dimensions (D x W x H)
250
x
85
x
85
mm
Package weight
613
g
Length
250
mm
Width
27
mm
Model
With guard
Weight
610
g
Handle
Guard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.84
excl. VAT
/
Each
£
34.61
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
STAHLWILLE 70020005 COLD CHISEL
ROEBUCK CHISEL LENGTH 300MM 733695
GEDORE CHISEL 150X16 97-150
BOSCH POINTED CHISEL 1 618 600 012
ROEBUCK FLAT COLD CHISEL 175MM X 21 MM
ROEBUCK 250GP GROOVED PLUGGING CHISEL 10 INCH
FACOM CHISEL 263.18
IRWIN MARPLES M373 CHISEL 2 INCH
BOSCH 2608690141 BUL POINT SDS MAX 400MM
IRWIN MARPLES M373 CHISEL 1/2 INCH
IRWIN MARPLES M373 CHISEL 1/4 INCH
CHICAGO PNEUMATIC CHISEL A046063
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM