References
Stanley:4-18-289
Rubix:45020304
EAN:3253564182898

Product details : STANLEY 4-18-289 COLD HAND CHISEL
Strengths
•STANLEY® Flat Tip Cold Chisels feature One-piece steel construction forged for strength and are hardened, quenched and tempered for long life and durability
To cut / smooth iron, cast iron, steel, brass, bronze, copper, aluminium, nuts and rivets
Surfaces treated and powder coated - for better visibility and additional protection
To cut / smooth iron, cast iron, steel, brass, bronze, copper, aluminium, nuts and rivets
Surfaces treated and powder coated - for better visibility and additional protection
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 27,5x45x239,5 mm |
|---|---|
| Package weight | 280 g |
| Length | 175 mm |
| Width | 19 mm |
| Type | chisel |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Delivery usually within ( 7 ) days