References
Draper:84740
Rubix:382A8056
Manufacturer :84740
EAN:5010559847402

Product details : DRAPER 84740 1 1/8 HEX CHIS.FLAT 30X410MM
Suitable for use in the Draper 1600W 15kg breaker, stock number 83352. Made from good quality steel that's been correctly hardened and tempered.
Technical specifications
Attributes
| Length | 410 mm |
|---|---|
| Width | 30 mm |
| Type | flat chisel |
| Handle | 1 1/8 hex shank |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Delivery usually within ( 7 ) days
