References
Draper:63744
Rubix:382A5182
Manufacturer :63744
EAN:5010559637447

Product details : DRAPER 63744 COLD CHISEL 25X300MM BULK
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 25 mm |
| Weight | 958 g |
| Type | cold chisel |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- Delivery usually within ( 7 ) days
