Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH 1618600023 SDS MAX POINTED CHISEL 280MM
BOSCH 1618600023 SDS MAX POINTED CHISEL 280MM
Pointed chisel SDS-max
References
bosch:
1618600023
rubix:
80375681
ean:
3165140047272
Technical specifications
Length
280
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 1618600023 SDS MAX POINTED CHISEL 280MM
Total length mm: 280
Applications
Concrete | ConcreteStone | Masonry
Technical specifications
Attributes
Logistic Weight
510
g
Packaged dimensions (D x W x H)
380
x
42
x
16
mm
Package weight
502
g
Length
280
mm
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH POINTED CHISEL 1 618 600 012
ROEBUCK FLAT COLD CHISEL 200MM X 24 MM
ARMEG EBSBSCHM CHISEL 78MM
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
GEDORE 95-400 COLD CHISEL
IRWIN RECORD M373 CHISEL 1 INCH
ROEBUCK G80MXSC SDS MAX 80MM WIDE CHISEL
BOSCH CHISEL BIT 2609390394
BOSCH SDS MAX R-TEC FLAT CHISEL 25 X 400MM MP2608690124
"CP WP123996 FLAT CHISEL SHANK ISO SQUARE 1/2"" BY -"
ROEBUCK FLAT COLD CHISEL 175MM X 21 MM
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
FACOM SHEATHED CHISEL 263.G20
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP