ROEBUCK CHISEL LENGTH 300MM 733695

Chisel

See technical information

References

Roebuck:733695
Rubix:209A7867
EAN:3660338017896
CHISEL Length mm 300

Technical specifications

Length300 mm
Width35 mm
See all Specifications

Product details : ROEBUCK CHISEL LENGTH 300MM 733695


Non-chromed strike tool (avoids splinters). .
Resharpenable. .
High strength steel rod. Standard: NFE 71-210

Strengths

Localised hardening to avoid premature wear of the butt

Technical specifications


Attributes
Length300 mm
Width35 mm
Weight800 g
Handleno
£ 12.09 excl. VAT
/ Each
£ 14.51 incl. VAT
  • Usually arrives within 14 working days