References
Facom:263.18
Rubix:1233227
EAN:3148511615201



Product details : FACOM CHISEL 263.18
263 - Chisels
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Packaged dimensions (D x W x H) | 178x20x12 mm |
| Package weight | 251 g |
| Length | 180 mm |
| Width | 21 mm |
| Weight | 250 g |
| Handle | without |
Show UNSPSC/ECL@SS
£ 12.62 excl. VAT
/ Each
£ 15.14 incl. VAT
- Delivery usually within ( 14 ) days
