References
Bahco:4655-FLAT-250
Rubix:401A6612
Manufacturer :4655-FLAT-250
EAN:7314150387823



Product details : BAHCO 4655-FLAT-250 MASONRY-CHISELS SDS+
Size range 20 mm to 60 mm
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 20 mm |
| Weight | 245 g |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Delivery usually within ( 14 ) days
