ROEBUCK 895929 RB38 1/4INCH HEX SOCKETS & SCREWDRIVER BIT SET 38PIECES
RB 38 COMPACT
See technical informationSee documentsReferences
Superseded Ref:7362938
Roebuck:895929
Rubix:256A5749
EAN:3660338482274

Documents
Product details : ROEBUCK 895929 RB38 1/4INCH HEX SOCKETS & SCREWDRIVER BIT SET 38PIECES
MOBILE AND CLEVER: compact case with 38 pieces
FOR DIFFICULT ACCESS AREAS: 1/4" 72 teeth ratchet with slim head
VERSATILITY: 1/4" hole at the back of the spinner handle to use it as an extension bar
COMFORT: ergonomic handles for daily use
ADAPTABLE: numerous accessories to suit all your needs
HANDY BITS STORAGE: easy to select and to pull out
EASY TO USE: chrome vanadium sockets with knurling for better grip
EASY OPENING: one hand slide operation
ROBUST: durable rubberised case
PROFESSIONAL QUALITY: we rigorously test all our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement of tools
FOR DIFFICULT ACCESS AREAS: 1/4" 72 teeth ratchet with slim head
VERSATILITY: 1/4" hole at the back of the spinner handle to use it as an extension bar
COMFORT: ergonomic handles for daily use
ADAPTABLE: numerous accessories to suit all your needs
HANDY BITS STORAGE: easy to select and to pull out
EASY TO USE: chrome vanadium sockets with knurling for better grip
EASY OPENING: one hand slide operation
ROBUST: durable rubberised case
PROFESSIONAL QUALITY: we rigorously test all our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement of tools
Content of the set:
1 1/4" 72 teeth ratchet
1 spinner handle
2 extension bars (50 and 100 mm)"
1 universal joint
1 coupler (1/4" dr. to 1/4" hexagonal)
10 hexagonal sockets (5.5-6-7-8-9-10-11-12-13-14 mm)
22 bits: PH (1-2-2-3), PZ (1-2-3), HEX (3-4-5-6 mm), SLOT (3-4-5-6 mm), TORX profile (T10-T15-T20-T25-T27-T30-T40)
1 1/4" 72 teeth ratchet
1 spinner handle
2 extension bars (50 and 100 mm)"
1 universal joint
1 coupler (1/4" dr. to 1/4" hexagonal)
10 hexagonal sockets (5.5-6-7-8-9-10-11-12-13-14 mm)
22 bits: PH (1-2-2-3), PZ (1-2-3), HEX (3-4-5-6 mm), SLOT (3-4-5-6 mm), TORX profile (T10-T15-T20-T25-T27-T30-T40)
Strengths
All your screwdriving and tightening essentials in a compact case that goes everywhere with you!
Technical specifications
Attributes
| Number of elements | 38 |
|---|---|
| Square drive adapter | 1/4 '' |
| Material | sockets and accessories: cr-v, mat finished, w/knurled bits: s2 handles: pp+tpr box: abs+tpr |
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
- In stock: Next day delivery








