• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,730)
  • Pliers, vices, clamps(2,301)
  • Saws, cutters, files(2,681)
  • Extractors(443)
  • Storage(1,844)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket box
  7. EXPERT HEX SOCKET 1 INCH DRIVE 65MM

EXPERT HEX SOCKET 1 INCH DRIVE 65MM

Hex socket

See technical information

References

Expert:E034106
Rubix:2014606
EAN:3258950341064
brand logo
brand logo

Technical specifications

Square drive adapter1 ''

Product details : EXPERT HEX SOCKET 1 INCH DRIVE 65MM


Technical specifications


Attributes
Square drive adapter1 ''
Show UNSPSC/ECL@SS
£ 88.86 excl. VAT
/ Each
£ 106.63 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

FACOM MODM.SL161-212U 1/2 SQUARE DRIVE INCH 12PT SOCKET + SL.161 FOAMFACOM 1/4 SOCKET SET HEX 6P MM 11PC RXPICOPBMILWAUKEE 4932492445 SHOCKWAVE MAG IMPACT DUTY NUT DRIVER SET (4PC)GEDORE 16PC 1/4DR SOCKSET 20 EMU-10FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MMEXPERT HEX SOCKET 1 INCH DRIVE 80MMGEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SETFACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501ROEBUCK 898105 1/2 HEXAGONAL SOCKETS SET AND COMBINATION WRENCHES - 37GEDORE SOCKETS 1/2 INCH DRIVE 19V20U-10 50 PIECE SETROEBUCK 897508 1/2 HEXAGONAL SOCKETS SET - 25 PIECES - RB 25 MROEBUCK 895929 RB38 1/4INCH HEX SOCKETS & SCREWDRIVER BIT SET 38PIECESFACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PCGEDORE D 19 VMU-10 SOCKET SET 1/2 INCH UD 10-36MM 29 PIECE SETFACOM SET OF 1/2 IMPACT SO NS.J9
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap