Jl. DBOX500 - ⅜" Detection Metric Box Box - 6 panels
Number of elements | 18 |
---|---|
Square drive adapter | 3/8 '' |
Logistic Weight | 1936 g |
---|---|
Packaged dimensions (D x W x H) | 280x155x50 mm |
Package weight | 1932 g |
Number of elements | 18 |
Square drive adapter | 3/8 '' |
Model | Jl. DBOX500 |
Material | Bright chrome |
Usually arrives within 14 working days