"FACOM S.161-2P6PB 1/2""DR SOCKET SET METRIC 6PT 19 PIECE"
½" MBOX HEX SOCKET SET S.161-2P6PB 19 PCS
See technical informationReferences
Facom:S.161-2P6PB
Rubix:80989445
EAN:3662424066276






Product details : "FACOM S.161-2P6PB 1/2""DR SOCKET SET METRIC 6PT 19 PIECE"
Contains:
1 x high performance waterproof ½" pawl S.161B.
16 x ½" hex metric sockets: S.H 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
1 x ½" extension: L 130 mm (S.210).
1 x ½" universal joint: S.240A.
Delivered with a sheet of stickers to customize your box.
Empty box: BP.MBOXM.
Thermoformed tray M (309 x 188 mm): PL.M02.
1 x high performance waterproof ½" pawl S.161B.
16 x ½" hex metric sockets: S.H 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
1 x ½" extension: L 130 mm (S.210).
1 x ½" universal joint: S.240A.
Delivered with a sheet of stickers to customize your box.
Empty box: BP.MBOXM.
Thermoformed tray M (309 x 188 mm): PL.M02.
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s.161b |
Show UNSPSC/ECL@SS
£ 264.54 excl. VAT
/ Each
£ 317.45 incl. VAT
- Delivery usually within ( 14 ) days
