GEDORE 19 15 SOCKET 1/2 HEXAGON MM


Socket hexagonal UD-profile 19

References
gedore:19 15
rubix:399A5426
manufacturer :6130880
ean:4010886613085
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter15 mm
Length39.5 mm
See all Specifications

Product details : GEDORE 19 15 SOCKET 1/2 HEXAGON MM


Socket 1/2" 15 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight74 g
Square drive adapter1/2 ''
Diameter15 mm
Length39.5 mm
Finishingchromed
Weight74 g
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
  • Usually arrives within 14 working days