Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 32MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 32MM
1/2" drive deep metric sockets
References
roebuck:
4981759
rubix:
244941
ean:
3660338484230
Technical specifications
Square drive adapter
1/2
''
Diameter
32
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 32MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
32
mm
Length
78
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.59
excl. VAT
/
Each
£
21.11
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
STAHLWILLE 1/4 INCH DRIVE X 4MM SOCKET HEXAGON
FACOM SOCKET NMB.27
FACOM SOCKET B.J16A1
FACOM IMPACT SOCKET NK.32A
FACOM SOCKET NK.21LA
"WERA 003601 8790HMC SOCKET 1/2"" DRIVE 10.0/37 ZYKLOP"
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 42MM
STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
BAHCO 7800SM-27 SOCKET 1/2
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
ROEBUCK SOCKET 1/2 HEX 12MM 865331
STAHLWILLE 03020022 1/2 INCH DRIVE X 22MM DEEP SOCKET BI-HEX
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
BAHCO A7400DZ-3/8 SOCKET 3/8 AEROSPACE