Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF
GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 1/2AF
rubix:
114A4972
manufacturer :
6162650
ean:
4010886616260
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF
Impact socket 1/2" hex 1/2" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
78
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.65
excl. VAT
/
Each
£
7.98
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8900SM-27 SOCKET 3/4
STAHLWILLE 01240013 1/4 INCH DRIVE X 13MM SOCKET BI-HEX EX DP
"FACOM S.24HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
STAHLWILLE 1/2 INCH DRIVE X 15/16 DEEP SOCKET BIHEX
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 60MM
GEDORE 32 60 60MM HEX SOCKET 3/4 SQUARE DRIVE 6271510
STAHLWILLE 01410022 1/4 INCH DRIVE X 11/32 HEX SOCKET
BAHCO K9801M-65 POWER SOCKET 1.1/2
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE A/F
GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
FACOM K.24LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 24LA
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4 A/F
GEDORE 13/16AF1/2DRIMPSKT GEDORE-K19-13/16AF
STAHLWILLE 03020013 1/2 INCH DRIVE X 13MM DEEP SOCKET BI-HEX
STAHLWILLE 01410012 1/4 INCH DRIVE X 3/16 HEX SOCKET