Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
BRITOOL EXPERT JOINT 3/4 INCH
BRITOOL EXPERT JOINT 3/4 INCH
3/4" universal joint for bar
References
expert:
E033801
rubix:
2014767
ean:
3258950338019
Technical specifications
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT JOINT 3/4 INCH
- ISO 3316 - DIN 3123 - ISO 1174-1
- Chrome vanadium steel.
- Finish: matt chrome.
- Use with handle E113816.
- Safety lock.
- For manual use.
features:
EAN: 3258950338019
d1 [mm]: 36
d2 [mm]: 25
L [mm]: 138
Packaging: 1
Presentation: Full Polish
[g]: 550
Technical specifications
Attributes
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.91
excl. VAT
/
Each
£
68.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE UNIVERSALJOINT 1/2DR 1995
19MM X 3/8 HINGED SKT
STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
STAHLWILLE 13020000 510 UNIVERSAL JOINT 1/2 INCH DRIVE
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
FACOM R.5/16F 1/4 DRIVE HINGED SOCKET R5/16F
FACOM R.9/16F 1/4SD 12PNT HINGE SKT 9/16A/F
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
FACOM UNIVERS JOINT K.240A