STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
53 series UNIFLEX sockets
See technical informationReferences
Stahlwille:03040010
Rubix:2018618
EAN:4018754006151



Product details : STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
53 10mm Socket, UNIFLEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x70 mm |
|---|---|
| Logistic Weight | 136 g |
| Square drive adapter | 1/2 '' |
| Model | seria 53 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.40 excl. VAT
/ Each
£ 55.68 incl. VAT
- Usually arrives within 14 working days
