J- 3/8" 12-points metric-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 21.7 mm |
Length | 30 mm |
Logistic Weight | 50 g |
---|---|
Packaged dimensions (D x W x H) | 30x22x22 mm |
Package weight | 50 g |
Square drive adapter | 3/8 '' |
Diameter | 21.7 mm |
Length | 30 mm |
Number of sides | 12 |
Weight | 52 g |
Usually arrives within 14 working days