Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 6MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 6MM
3/8" bi-hex sockets - metric
References
roebuck:
4972191
rubix:
248650
Technical specifications
Square drive adapter
3/8
''
Diameter
6
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 6MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
6
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM M.80HA 80MM SOCKET 1IN DRIVE
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 19MM NKHM.19
GEDORE 3/4 DRIVE 30MM D 32 30
ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 11MM
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
GEDORE 18MM3/4DRIMPSKT K 32 18
FACOM R.11E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11MM
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
FACOM SOCKET B.J16A1
FACOM J.18H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 18MM
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
FACOM SOCKET NS.21LA