Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
Socket Roebuck
References
roebuck:
245187
rubix:
245187
Technical specifications
Square drive adapter
3/8Ā
''
Product details
Technical specifications
Product details : ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
3/8Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.18
excl. VAT
/
Each
Ā£
7.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
BAHCO A7402DM-10 SOCKET 3/8IN AEROSPACE
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 22MM NKHM.22
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 31MM
GEDORE 1/2AF 1/4DR SOCKET 20
ROEBUCK 880266 1/2IN DRIVE HEX /6 POINT 5/8IN A/F SOCKETS
GEDORE DEEP IMPACT SOCKET K 37 L 55
GEDORE 21MM IMPACTSOCKET1/2 K 19 21
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
FACOM S.13/16LA S DEEP BI-HEX SOCKET 13/16 INCH A/F
FACOM NK.1'7/16A SOCKET NK.17/16A
STAHLWILLE 01240008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX EX DP
STAHLWILLE 01020011 40L HEX SOCKET EXTRA DEEP 11MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 30MM