Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 11MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 11MM
3/8" bi-hex sockets - metric
References
roebuck:
4972196
rubix:
248655
Technical specifications
Square drive adapter
3/8
''
Diameter
11
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 11MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
11
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
FACOM SOCKET B.J21A1
ROEBUCK SOCKET 1/2 DRIVE 3/4 INCH A/F
FACOM SOCKET J.16LAVSE
STAHLWILLE 01240005 1/4 INCH DRIVE X 5MM SOCKET BI-HEX EX DP
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/8 A/F
FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
GEDORE K321.1/2AF K32 IMPACT SOCKET 3/4IN DRIVE X 1 1/2IN AF
FACOM 27MM DEEP IMPACT SOCKET NS.27LA
FACOM SOCKET NM.50A
FACOM M.2'5/8HA SOCKET M.25/8HA
GEDORE 32MM HEX SOCKET 3/4SQ.DR
INGERSOLL RAND S64M21L-PS1 21MM 1/2DR IMPACT POWER SOCKET
GEDORE D21 2.1/4AF SOCKET 1IN SQ.DR
GEDORE IMPACT SOCKET K19 16MM