Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
"WERA 050210 870/4 ADAPTOR 1/4""HEX/1/4""SQ/100MM"
"WERA 050210 870/4 ADAPTOR 1/4""HEX/1/4""SQ/100MM"
End-holding socket Wera
References
wera:
05050210001
rubix:
1516259
ean:
4013288017062
Technical specifications
Square drive adapter
1/4
''
Length
100
mm
Product details
Technical specifications
Product details : "WERA 050210 870/4 ADAPTOR 1/4""HEX/1/4""SQ/100MM"
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM JX.10 JX SOCKET TORX BIT 3/8 INCH DRIVE T10
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 10MM 880324
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T45 880307
ROEBUCK SOCKET 37MM BIT HOLDER 5/16 - 1/2 865424
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 7MM 880321
FACOM RT HEX BIT SOCKET 1/4 INCH DRIVE 3MM
ROEBUCK SOCKET BIT HOLDER 1/4 INCH-1/4 INCH 865425
FACOM JT3 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 3MM
FACOM KT14A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 14MM
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T25 880295
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 5MM 880129
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T40 880306