Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/8 DRIVE HEX 5/16 INCH A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 5/16 INCH A/F
3/8" hex sockets - af
References
roebuck:
6873079
rubix:
2525540
Technical specifications
Square drive adapter
3/8
''
Diameter
7.938
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/8 DRIVE HEX 5/16 INCH A/F
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
7.938
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 8MM
FACOM 96MM METRIC SOCKET NM.70A
FACOM 21MM N/S 3/4 SOCKET K.21SR
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 15MM
BAHCO 7800DM-17 SOCKET 1/2
FACOM S.18LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 18MM
BAHCO 7800SM-26 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
GEDORE 1AF 1/2DR SOCKET D 19 1AF
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 25/32 A/F
FACOM J.5/16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 5/16 A/F
STAHLWILLE 03010014 1/2 INCH DRIVE X 14MM SOCKET BI-HEX
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
FACOM RB.3/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 3/16 A/F
FACOM S.26 S BI-HEX SOCKET 1/2 INCH DRIVE 26MM