Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
Socket Expert
References
expert:
E113800
rubix:
2014784
ean:
3258951138007
Technical specifications
Square drive adapter
3/4
''
Length
56
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
56
mm
Finishing
Chromed
Number of sides
6
Weight
301
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM
GEDORE 1/4 TORQUE SOCKET TX20-E6
BAHCO 7805DM-22 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
STAHLWILLE 03420062 1/2 INCH DRIVE X 1.7/16 DEEP SOCKET BI-HEX
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 13/16 IN A/F S.13/16
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
STAHLWILLE 03410034 1/2 INCH DRIVE X 9/16 SOCKET BI-HEX
BAHCO A7400DM-14 SOCKET 3/8IN AEROSPACE
FACOM LONG SOCKET JTX.16
ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
"FACOM 11/16AF 1/2"" DRIVE SOCKET NS.11/16A"
STAHLWILLE 01010005 1/4 INCH DRIVE X 5MM SOCKET HEXAGON
ROEBUCK HEX SOCKET 1/4 DRIVE X 5MM
BAHCO 7805DM-21 SOCKET 1/2