Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880246 3/8IN DRIVE HEX /6 POINT 1/4IN A/F SOCKETS
ROEBUCK 880246 3/8IN DRIVE HEX /6 POINT 1/4IN A/F SOCKETS
Socket
References
roebuck:
880246
rubix:
226A8992
ean:
3660338336713
Technical specifications
Square drive adapter
3/8
''
Diameter
6.35
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880246 3/8IN DRIVE HEX /6 POINT 1/4IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - DIN 3124
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
6.35
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.73
excl. VAT
/
Each
£
0.88
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K9501M-24 POWER SOCKET 1 INCH
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 42MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 15MM
GEDORE D 20 5,5 5.5MM SOCKET D20-5.5
STAHLWILLE 02410046 3/8 INCH DRIVE X 15/16 SOCKET BI-HEX
GEDORE D 19 L 30 SOCKET 1/2 LONG UD PROFILE MM
FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
GEDORE 11MM 1/2 DRIVESOCKET D 19 11
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/16 A/F
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM
GEDORE 24MM IN-HEX IMPS3/4D INK32-24
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 10MM
FACOM K.27LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 27LA
GEDORE (625035) TX30-E6