GEDORE 3/8-20MM DEEP SOCKET D 30 L 20


Socket 12-sided UD-profile long D 30 L

References
gedore:D 30 L 20
rubix:120A0624
manufacturer :6259490
ean:4010886625941
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter20 mm
Length63.5 mm
See all Specifications

Product details : GEDORE 3/8-20MM DEEP SOCKET D 30 L 20


Socket 3/8", long 20 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight127 g
Square drive adapter3/8 ''
Diameter20 mm
Length63.5 mm
FinishingChromed
Weight127 g
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
  • Usually arrives within 14 working days