Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 17MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 17MM
Socket Expert
References
expert:
E117270
rubix:
2014713
ean:
3258951172704
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 17MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
140
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01240014 1/4 INCH DRIVE X 14MM SOCKT BI-HEX EX DP
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
FACOM 24MM IMPACT SOCKET NS.24A
GEDORE RED R73004619 46MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE D19-28MM 6135250 SOCKET 1/2IN DRIVE
BAHCO K8901M-55 IMPACT SOCKET 3/4
GEDORE 1SD 75 DP IMP SOCKET K 37 L 75
BAHCO SB6700TORX-E8 SOCKET 1/4IN
STAHLWILLE 05010050 3/4 INCH DRIVE X 50MM HEX SOCKET
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 SOCKET BI-HEX
BAHCO K8906M-34 3/4 DEEP IMPACT SOCKET 34MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
STAHLWILLE 02110008 3/8 INCH DRIVE X 8MM HEX SOCKET
STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP